Shop MASON PLASTICS
See all product information
Create Account
FASTRAIL
Mfr # MP687S6
Zoro # G823559911
product price:Â
$
340.99
/ea
Free Shipping & Returns
Key Features
Top Width
15/16 in
Overall Length
6 ft
Guide Finish/Coating
Anodized
Sheath Color
White
Guide Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP687S6
- Zoro #
- G823559911
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Top Width
- 15/16 in
- Overall Length
- 6 ft
- Overall Height
- 1 7/8 in
- Overall Width
- 15/16 in
- Bottom Width
- 15/16 in
- Wire Rope Length
- 6 ft
- Length
- 6 ft
Details
- Item
- Conveyor Guide
- Guide Finish/Coating
- Anodized
- Sheath Color
- White
- Guide Color
- Silver
- OEM Equivalent Part Number
- VG-687H-1.4-06
- Sheath Material
- Aluminum
- For Frame Shape
- Straight
- Guide Performance
- Durable, Low Friction
- Contact Type
- Rolling
Description
Conveyor Guide, Durable, Low Friction Guide Performance, Aluminum Guide Material, For Frame Shape Straight, 1 7/8 in Overall Height, 6 ft Overall Length, 15/16 in Overall Width, Bristle Color Not Applicable