Shop MASON PLASTICS
See all product information
Create Account
LASER NUMBERED ADJUSTING ROD
Mfr # LNMP5248516
Zoro # G623649706
product price:Â
$
40.15
/ea
Key Features
Rod Length
7 7/16 in
Unit Of Measure
Imperial
Compatible Series
Universal
Thread Depth
3/4 in
Rod Outside Diameter
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LNMP5248516
- Zoro #
- G623649706
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Rod Length
- 7 7/16 in
- Thread Depth
- 3/4 in
- Rod Outside Diameter
- 1/2 in
Details
- Item
- Adjusting Rod
- Unit Of Measure
- Imperial
- Compatible Series
- Universal
- Graduated
- Graduated
- Graduation Increments
- 1/8 in
- Compatible Manufacturer Part Number
- MPDRC025, MPSAC01
- Compatible Brand
- Universal
- Compatible with Manufacturer Model Number
- MPDRC025, MPSAC01
Description
LASER NUMBERED ADJUSTING ROD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.