Shop MASON PLASTICS
Additional $105.00 delivery surcharge applies per item.
See details
See all product information
Create Account
GUIDE RAIL
Mfr # MPSSTS10010
Zoro # G823649377
product price:Â
$
149.99
/ea
Sold in multiples of 5 for $749.95
Key Features
Bottom Width
11/16 in
For Frame Shape
Straight
Rail Type
Tee
Contact Type
Sliding
Guide Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MPSSTS10010
- Zoro #
- G823649377
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bottom Width
- 11/16 in
- Guide Rail Channel Height
- 7/16 in
- Overall Width
- 1 in
- Overall Length
- 10 ft
- Overall Height
- 13/16 in
- Top Width
- 1 in
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Details
- Item
- Conveyor Guide
- For Frame Shape
- Straight
- Rail Type
- Tee
- Contact Type
- Sliding
- Guide Color
- Silver
- OEM Equivalent Part Number
- VG-SSTS-1.00-10
- Guide Material
- Stainless Steel
- Sheath Material
- Stainless Steel
- Sheath Color
- White
- Guide Performance
- Durable, Low Friction
- Base Split
- Solid
Description
Conveyor Guide, Durable, Low Friction Guide Performance, Stainless Steel Guide Material, For Frame Shape Straight, 13/16 in Overall Height, 10 ft Overall Length, 1 in Overall Width, Bristle Color Not Applicable