Shop MASON PLASTICS
See all product information
Create Account
LASER ETCHED BRACKET ASSEMBLY
Mfr # LNMP503B1015ASSY
Zoro # G923558258
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Product Type
Bracket Assembly
Mounting Bracket Type
Guide Rail Bracket with 15 in Rod
Includes Knob
Knob Included
Compatible with Manufacturer Part Number
MPSSTS
Mounting Bracket Material
Nylon/Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LNMP503B1015ASSY
- Zoro #
- G923558258
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 1 15/16 in
Details
- Item
- Guide Rail Bracket
- Product Type
- Bracket Assembly
- Mounting Bracket Type
- Guide Rail Bracket with 15 in Rod
- Includes Knob
- Knob Included
- Compatible with Manufacturer Part Number
- MPSSTS
- Mounting Bracket Material
- Nylon/Stainless Steel
- Bracket Performance
- Standard
- Color
- Black, Silver
- Compatible Brand
- Universal
- Compatible Series
- Universal
Description
Guide Rail Bracket, Guide Rail Bracket with 15 in Rod, Bolt-On Conveyor Connection Type, Nylon/Stainless Steel, Includes Mounting Fasteners No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.