Shop MASON PLASTICS
See all product information
Create Account
SPROCKET
Mfr # NS8500-21T114Idler
Zoro # G323558100
product price:Â
$
65.35
/ea
Key Features
For Belt Series
8505
Minimum Temperature
-40 Degrees F
Bore Type
Idler with No Keyway
For Shaft Size
1.25 in
Number of Teeth
21
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NS8500-21T114Idler
- Zoro #
- G323558100
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Shaft Size
- 1.25 in
- Outside Diameter
- 5.08 in
- Tooth Width
- 7/16 in
- Overall Width
- 1 1/2 in
Details
- Item
- Conveyor Sprocket
- For Belt Series
- 8505
- Minimum Temperature
- -40 Degrees F
- Bore Type
- Idler with No Keyway
- Number of Teeth
- 21
- Material
- Reinforced Nylon
- Number of Strands
- 1
- For Belt Type
- Conveyor
- Construction Type
- Two Piece
- Includes
- Bolts, Threaded Insert
- Bore Shape
- Round
Description
SPROCKET
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.