Shop MASON PLASTICS
See all product information
Create Account
LASER NUMBERED ADJUSTING ROD
Mfr # LNMP020R11
Zoro # G223649120
product price:Â
$
49.99
/ea
Key Features
Compatible Manufacturer Part Number
MP01901, MP02001
Graduated
Graduated
Rod Outside Diameter
1/2 in
Compatible Brand
Universal
Rod Length
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LNMP020R11
- Zoro #
- G223649120
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Rod Outside Diameter
- 1/2 in
- Rod Length
- 11 in
Details
- Item
- Adjusting Rod
- Compatible Manufacturer Part Number
- MP01901, MP02001
- Graduated
- Graduated
- Compatible Brand
- Universal
- Unit Of Measure
- Imperial
- Compatible Series
- Universal
- Graduation Increments
- 1/8 in
- Compatible with Manufacturer Model Number
- MP01901, MP02001
Description
LASER NUMBERED ADJUSTING ROD