Shop MASON PLASTICS
See all product information
Create Account
LASER NUMBERED ADJUSTING ROD
Mfr # LNMP5324516
Zoro # G823649087
product price:Â
$
30.19
/ea
Key Features
Graduation Increments
1/8 in
Rod Length
3 9/16 in
Compatible Manufacturer Part Number
MPDRC025, MPSAC01
Compatible Brand
Universal
Compatible Series
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LNMP5324516
- Zoro #
- G823649087
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Rod Length
- 3 9/16 in
- Thread Depth
- 3/4 in
- Rod Outside Diameter
- 5/8 in
Details
- Item
- Adjusting Rod
- Graduation Increments
- 1/8 in
- Compatible Manufacturer Part Number
- MPDRC025, MPSAC01
- Compatible Brand
- Universal
- Compatible Series
- Universal
- Unit Of Measure
- Imperial
- Graduated
- Graduated
- Compatible with Manufacturer Model Number
- MPDRC025, MPSAC01
Description
LASER NUMBERED ADJUSTING ROD