Shop MASON PLASTICS
See all product information
Create Account
LASER NUMBERED ADJUSTING ROD
Mfr # LNMP020R9
Zoro # G023649627
product price:Â
$
38.45
/ea
Key Features
Rod Length
9 in
Rod Outside Diameter
1/2 in
Graduated
Graduated
Graduation Increments
1/8 in
Compatible Manufacturer Part Number
MP01901, MP02001
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LNMP020R9
- Zoro #
- G023649627
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Rod Length
- 9 in
- Rod Outside Diameter
- 1/2 in
Details
- Item
- Adjusting Rod
- Graduated
- Graduated
- Graduation Increments
- 1/8 in
- Compatible Manufacturer Part Number
- MP01901, MP02001
- Compatible Brand
- Universal
- Unit Of Measure
- Imperial
- Compatible Series
- Universal
- Compatible with Manufacturer Model Number
- MP01901, MP02001
Description
LASER NUMBERED ADJUSTING ROD