Shop MASON PLASTICS
See all product information
Create Account
ADJUSTING ROD
Mfr # MP532J10516
Zoro # G023649252
product price:Â
$
51.99
/ea
Key Features
Rod Outside Diameter
5/8 in
Compatible Manufacturer Part Number
Universal
Compatible Series
Universal
Rod Length
10 in
Jointed End Length
1.27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP532J10516
- Zoro #
- G023649252
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Rod Outside Diameter
- 5/8 in
- Rod Length
- 10 in
- Jointed End Length
- 1.27 in
- Thread Depth
- 3/4 in
Details
- Item
- Adjusting Rod
- Compatible Manufacturer Part Number
- Universal
- Compatible Series
- Universal
- Unit Of Measure
- Imperial
- Compatible Brand
- Universal
- Graduated
- Graduated
- Graduation Increments
- 1/8 in
- OEM Equivalent Part Number
- VG-232J-10-516
- Compatible with Manufacturer Model Number
- Universal
Description
ADJUSTING ROD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.