Shop MASON PLASTICS
See all product information
Create Account
LASER NUMBERED ADJUSTING ROD
Mfr # LNMP5241238
Zoro # G923649260
product price:Â $57.39
/eaKey Features
Compatible Series
Universal
Graduation Increments
1/8 in
Compatible Brand
Universal
Thread Depth
3/4 in
Graduated
Graduated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LNMP5241238
- Zoro #
- G923649260
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Depth
- 3/4 in
- Rod Length
- 11 7/16 in
- Rod Outside Diameter
- 1/2 in
Details
- Item
- Adjusting Rod
- Compatible Series
- Universal
- Graduation Increments
- 1/8 in
- Compatible Brand
- Universal
- Graduated
- Graduated
- Compatible Manufacturer Part Number
- MPDRC025, MPSAC01
- Unit Of Measure
- Imperial
- Compatible with Manufacturer Model Number
- MPDRC025, MPSAC01
Description
LASER NUMBERED ADJUSTING ROD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.