Shop MASON PLASTICS
See all product information
Create Account
LASER NUMBERED ADJUSTING ROD
Mfr # LNMP5241838
Zoro # G423648794
product price:Â
$
85.69
/ea
Key Features
Thread Depth
3/4 in
Rod Length
17 7/16 in
Rod Outside Diameter
1/2 in
Graduation Increments
1/8 in
Compatible Brand
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LNMP5241838
- Zoro #
- G423648794
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Depth
- 3/4 in
- Rod Length
- 17 7/16 in
- Rod Outside Diameter
- 1/2 in
Details
- Item
- Adjusting Rod
- Graduation Increments
- 1/8 in
- Compatible Brand
- Universal
- Unit Of Measure
- Imperial
- Compatible Series
- Universal
- Compatible Manufacturer Part Number
- MPDRC025, MPSAC01
- Graduated
- Graduated
- Compatible with Manufacturer Model Number
- MPDRC025, MPSAC01
Description
LASER NUMBERED ADJUSTING ROD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.