Shop MASON PLASTICS
See all product information
Create Account
FASTRAIL
Mfr # MP687DNP
Zoro # G223648956
product price:Â
$
40.19
/ea
Sold in multiples of 2 for $80.38
Key Features
Base Type
Double
Overall Length
3 in
Through Hole Diameter
0.26 in
Edge to Through Hole Center
0.95 in
Overall Width
1 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP687DNP
- Zoro #
- G223648956
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 3 in
- Through Hole Diameter
- 0.26 in
- Overall Width
- 1 7/8 in
- Overall Height
- 1 7/8 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Details
- Item
- Conveyor Guide Plow
- Base Type
- Double
- Edge to Through Hole Center
- 0.95 in
- Color
- White
Description
FASTRAIL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.