Shop MASON PLASTICS
See all product information
Create Account
ADJUSTING ROD CLAMP
Mfr # MP51901
Zoro # G623649751
product price:Â
$
12.85
/ea
Key Features
For Rod Diameter
1/2 in
Overall Length
2 5/16 in
Mounting Hole Diameter
1/4 in
Includes Mounting Hardware
(2) Bolts, (2) Hex Nuts
Overall Width
1 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP51901
- Zoro #
- G623649751
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Rod Diameter
- 1/2 in
- Overall Length
- 2 5/16 in
- Mounting Hole Diameter
- 1/4 in
- Overall Width
- 1 1/8 in
- Overall Height
- 1 5/16 in
- Wire Rope Length
- 2 5/16 in
- Length
- 2 5/16 in
Details
- Item
- Rail Clamp
- Includes Mounting Hardware
- (2) Bolts, (2) Hex Nuts
- For Use With
- Guide Rail with 1/2 in Rod
- Material
- Reinforced Nylon
- Clamp Type
- Rail Clamp
Description
ADJUSTING ROD CLAMP