Shop MASON PLASTICS
See all product information
Create Account
LASER NUMBERED ADJUSTING ROD
Mfr # LNMP524338
Zoro # G223649861
product price:Â
$
19.15
/ea
Key Features
Compatible Manufacturer Part Number
MPDRC025, MPSAC01
Unit Of Measure
Imperial
Rod Length
2 7/16 in
Rod Outside Diameter
1/2 in
Graduated
Graduated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LNMP524338
- Zoro #
- G223649861
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Rod Length
- 2 7/16 in
- Rod Outside Diameter
- 1/2 in
- Thread Depth
- 3/4 in
Details
- Item
- Adjusting Rod
- Compatible Manufacturer Part Number
- MPDRC025, MPSAC01
- Unit Of Measure
- Imperial
- Graduated
- Graduated
- Graduation Increments
- 1/8 in
- Compatible Series
- Universal
- Compatible Brand
- Universal
- Compatible with Manufacturer Model Number
- MPDRC025, MPSAC01
Description
LASER NUMBERED ADJUSTING ROD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.