Shop MASON PLASTICS
Additional $120.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Stainless Steel Tee Rail 2 1/4 in.
Mfr # MPSSTS22510
Zoro # G112302020
product price:Â
$
169.99
/ea
Key Features
Overall Length
10 ft
Overall Width
2 1/4 in
Overall Height
13/16 in
Rail Type
Tee
Sheath Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MPSSTS22510
- Zoro #
- G112302020
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 10 ft
- Overall Width
- 2 1/4 in
- Overall Height
- 13/16 in
- Top Width
- 2 1/4 in
- Bottom Width
- 11/16 in
- Guide Rail Channel Height
- 7/16 in
- Wire Rope Length
- 10 ft
Details
- Item
- Conveyor Guide
- Rail Type
- Tee
- Sheath Material
- Stainless Steel
- Sheath Color
- Silver
- Guide Color
- White
- Base Split
- Solid
- OEM Equivalent Part Number
- Valu Guide VG-SSTS-2.25-10
- Guide Material
- Stainless Steel
- Guide Performance
- Durable, Low Friction
- For Frame Shape
- Straight
- Contact Type
- Sliding
Description
Conveyor Guide, Durable, Low Friction Guide Performance, Stainless Steel Guide Material, For Frame Shape Straight, 13/16 in Overall Height, 10 ft Overall Length, 2 1/4 in Overall Width, Bristle Color Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.