Shop MASON PLASTICS
See all product information
Create Account
LASER NUMBERED ADJUSTING ROD
Mfr # LNMP5245516
Zoro # G723648982
product price:Â
$
34.45
/ea
Key Features
Compatible Manufacturer Part Number
MPDRC025, MPSAC01
Graduated
Graduated
Rod Length
4 7/16 in
Compatible Series
Universal
Unit Of Measure
Imperial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LNMP5245516
- Zoro #
- G723648982
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Rod Length
- 4 7/16 in
- Thread Depth
- 3/4 in
- Rod Outside Diameter
- 1/2 in
Details
- Item
- Adjusting Rod
- Compatible Manufacturer Part Number
- MPDRC025, MPSAC01
- Graduated
- Graduated
- Compatible Series
- Universal
- Unit Of Measure
- Imperial
- Compatible Brand
- Universal
- Graduation Increments
- 1/8 in
- Compatible with Manufacturer Model Number
- MPDRC025, MPSAC01
Description
LASER NUMBERED ADJUSTING ROD