Shop MASON PLASTICS
See all product information
Create Account
BRACKETS
Mfr # MPSS503HSC58
Zoro # G623648860
product price:Â
$
62.25
/ea
Sold in multiples of 2 for $124.50
Key Features
Compatible with Manufacturer Part Number
MP532
Mounting Bracket Type
Swivel Bracket
Compatible Brand
Universal
Includes Knob
Knob Included
Product Type
Swivel Cap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MPSS503HSC58
- Zoro #
- G623648860
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 2 1/16 in
- For Axle Size
- 5/8 in
Details
- Item
- Swivel Bracket
- Compatible with Manufacturer Part Number
- MP532
- Mounting Bracket Type
- Swivel Bracket
- Compatible Brand
- Universal
- Includes Knob
- Knob Included
- Product Type
- Swivel Cap
- Bracket Performance
- Standard
- Mounting Bracket Material
- Stainless Steel
- Color
- Black, Silver
- Compatible Series
- Universal
Description
Swivel Bracket, Swivel Bracket, Bolt-On Conveyor Connection Type, For Axle Size 5/8 in, For Axle Shape Round, Stainless Steel, Includes Mounting Fasteners Yes