Shop MASON PLASTICS
See all product information
Create Account
LASER NUMBERED ADJUSTING ROD
Mfr # LNMP020R15
Zoro # G823649636
product price:Â
$
75.99
/ea
Key Features
Rod Outside Diameter
1/2 in
Compatible Manufacturer Part Number
MP01901, MP02001
Compatible Series
Universal
Rod Length
15 in
Graduated
Graduated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LNMP020R15
- Zoro #
- G823649636
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Rod Outside Diameter
- 1/2 in
- Rod Length
- 15 in
Details
- Item
- Adjusting Rod
- Compatible Manufacturer Part Number
- MP01901, MP02001
- Compatible Series
- Universal
- Graduated
- Graduated
- Graduation Increments
- 1/8 in
- Compatible Brand
- Universal
- Unit Of Measure
- Imperial
- Compatible with Manufacturer Model Number
- MP01901, MP02001
Description
LASER NUMBERED ADJUSTING ROD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.