Shop MASON PLASTICS
See all product information
Create Account
METAL BRACKETS
Mfr # MP223K58
Zoro # G523649707
product price:Â
$
50.55
/ea
Key Features
Mounting Bracket Material
Stainless Steel
Mounting Bracket Type
Rod Mount Bracket
Color
Black, Silver
Product Type
Bracket
Compatible with Manufacturer Part Number
MP532
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP223K58
- Zoro #
- G523649707
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Axle Size
- 5/8 in
- Overall Width
- 3 1/4 in
Details
- Item
- Rod Mount Bracket
- Mounting Bracket Material
- Stainless Steel
- Mounting Bracket Type
- Rod Mount Bracket
- Color
- Black, Silver
- Product Type
- Bracket
- Compatible with Manufacturer Part Number
- MP532
- Includes Knob
- Knob Included
- Compatible Series
- Universal
- Bracket Performance
- Standard
- Compatible Brand
- Universal
Description
Rod Mount Bracket, Rod Mount Bracket, Bolt-On Conveyor Connection Type, For Axle Size 5/8 in, For Axle Shape Round, Stainless Steel, Includes Mounting Fasteners No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.