Shop MASON PLASTICS
See all product information
Create Account
LASER ETCHED BRACKET ASSEMBLY
Mfr # LNMP22318A
Zoro # G923558050
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Overall Width
3 1/4 in
Compatible Brand
Universal
Mounting Bracket Material
Stainless Steel
Includes Knob
Knob Included
Compatible Series
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LNMP22318A
- Zoro #
- G923558050
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 3 1/4 in
Details
- Item
- Guide Rail Bracket
- Compatible Brand
- Universal
- Mounting Bracket Material
- Stainless Steel
- Includes Knob
- Knob Included
- Compatible Series
- Universal
- Product Type
- Bracket Assembly
- Compatible with Manufacturer Part Number
- MPSSTS
- Mounting Bracket Type
- Guide Rail Bracket
- Bracket Performance
- Standard
- Color
- Black, Silver
Description
Guide Rail Bracket, Guide Rail Bracket, Bolt-On Conveyor Connection Type, Stainless Steel, Includes Mounting Fasteners No