Shop MASON PLASTICS
See all product information
Create Account
METAL BRACKETS
Mfr # MP641K12
Zoro # G723649675
product price:Â
$
21.79
/ea
Key Features
Compatible Brand
Universal
Includes Knob
Knob Included
Mounting Bracket Material
Stainless Steel
Color
Black, Silver
Compatible with Manufacturer Part Number
MP524
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP641K12
- Zoro #
- G723649675
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 1 11/16 in
- For Axle Size
- 1/2 in
Details
- Item
- Rod Mount Bracket
- Compatible Brand
- Universal
- Includes Knob
- Knob Included
- Mounting Bracket Material
- Stainless Steel
- Color
- Black, Silver
- Compatible with Manufacturer Part Number
- MP524
- Compatible Series
- Universal
- Bracket Performance
- Standard
- Product Type
- Bracket
- Mounting Bracket Type
- Rod Mount Bracket
Description
Rod Mount Bracket, Rod Mount Bracket, Bolt-On Conveyor Connection Type, For Axle Size 1/2 in, For Axle Shape Round, Stainless Steel, Includes Mounting Fasteners No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.