Shop MASON PLASTICS
See all product information
Create Account
ADJUSTING ROD
Mfr # MP020JR5
Zoro # G923649758
product price:Â
$
29.85
/ea
Key Features
Compatible Series
Universal
Compatible Brand
Universal
Graduated
Not Graduated
Compatible Manufacturer Part Number
Universal
Jointed End Length
1.28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP020JR5
- Zoro #
- G923649758
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Jointed End Length
- 1.28 in
- Rod Length
- 5 in
- Rod Outside Diameter
- 1/2 in
Details
- Item
- Adjusting Rod
- Compatible Series
- Universal
- Compatible Brand
- Universal
- Graduated
- Not Graduated
- Compatible Manufacturer Part Number
- Universal
- Unit Of Measure
- Imperial
- Compatible with Manufacturer Model Number
- Universal
Description
ADJUSTING ROD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.