Shop MASON PLASTICS
See all product information
Create Account
ROLLER END BEARING
Mfr # MP154012TB
Zoro # G523649264
product price:Â $5.15
/ea
Sold in multiples of 2 for $10.30
Key Features
Flange Outside Dia.
1 29/32 in
Bearing Material
Nylon Alloy
For Axle Size
1/2 in
Overall Width
1 3/4 in
Bore Dia.
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP154012TB
- Zoro #
- G523649264
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Flange Outside Dia.
- 1 29/32 in
- For Axle Size
- 1/2 in
- Overall Width
- 1 3/4 in
- Bore Dia.
- 1/2 in
- For Pipe Size (Schedule)
- 1 1/2 in (Schedule 40)
Details
- Item
- Conveyor Roller Bearing
- Bearing Material
- Nylon Alloy
- Bearing OD
- 1.63 in
- For Tubing OD and Gauge
- 1 1/2 in (Schedule 40)
Description
Conveyor Roller Bearing, Nylon Alloy Bearing Material, For Use with Tubing or Pipe Tubing, For Axle Size 1/2 in, For Axle Shape Round, For Pipe Size (Schedule) 1 1/2 in (Schedule 40), For Tubing OD and Gauge 1 1/2 in (Schedule 40), 1.63 in Bearing OD, 1 29/32 in Flange Outside Dia., 1 3/4 in Overall Width, 1/2 in Bore Dia.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.