Shop MASON PLASTICS
See all product information
Create Account
ROLLER END BEARING
Mfr # MPA304012GUBB
Zoro # G823649599
product price:Â $7.85
/ea
Sold in multiples of 2 for $15.70
Key Features
Bore Dia.
7/8 in
For Axle Size
1/2 in
Overall Width
1 13/16 in
For Tubing OD and Gauge
3 in (Schedule 40)
Bearing Material
ABS Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MPA304012GUBB
- Zoro #
- G823649599
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Dia.
- 7/8 in
- For Axle Size
- 1/2 in
- Overall Width
- 1 13/16 in
- Flange Outside Dia.
- 3 1/2 in
- For Pipe Size (Schedule)
- 3 in (Schedule 40)
Details
- Item
- Conveyor Roller Bearing
- For Tubing OD and Gauge
- 3 in (Schedule 40)
- Bearing Material
- ABS Plastic
- Bearing OD
- 3.07 in
Description
Conveyor Roller Bearing, ABS Plastic Bearing Material, For Use with Tubing or Pipe Tubing, For Axle Size 1/2 in, For Axle Shape Round, For Pipe Size (Schedule) 3 in (Schedule 40), For Tubing OD and Gauge 3 in (Schedule 40), 3.07 in Bearing OD, 3 1/2 in Flange Outside Dia., 1 13/16 in Overall Width, 7/8 in Bore Dia.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.