Shop MASON PLASTICS
See all product information
Create Account
SAFETY CAP
Mfr # MP2005Y
Zoro # G223649793
product price:Â
$
1.59
/ea
Sold in multiples of 6 for $9.54
Key Features
Overall Length
13/16 in
For Use With
MP524 Series Adjusting Rod, MP532 Series Adjusting Rod
Material
PVC
Cap Type
Safety Cap
Outside Diameter
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP2005Y
- Zoro #
- G223649793
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 13/16 in
- Outside Diameter
- 3/4 in
- Wire Rope Length
- 13/16 in
- Length
- 13/16 in
Details
- Item
- Safety Cap
- For Use With
- MP524 Series Adjusting Rod, MP532 Series Adjusting Rod
- Material
- PVC
- Cap Type
- Safety Cap
- Color
- Yellow
Description
SAFETY CAP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.