Shop MASON PLASTICS
See all product information
Create Account
Self-AdjustingClamp, 3/4"L, SS
- Mfr # MPSAC02
- Zoro # G916563115
product price:Â
$
3.89
/ea
Key Features
Product Type
Self-Adjusting Clamp
Thread Size
43236
Material
Stainless Steel
Rod Length
3/4 in
OEM Equivalent Part Number
Valu Guide VG-018-02
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MPSAC02
- Zoro #
- G916563115
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 43236
- Rod Length
- 3/4 in
- Accessory Width
- 0.86 in
- Overall Length
- 1 in
Details
- Product Type
- Self-Adjusting Clamp
- Material
- Stainless Steel
- OEM Equivalent Part Number
- Valu Guide VG-018-02
- Item
- Self-Adjusting Clamp
- For Use With
- Self-Adjusting Rod
- Material Grade
- 304
- Compatible Manufacturer Part Number
- Universal
- Compatible Brand
- Universal
- Graduated
- Not Graduated
- Compatible Series
- Universal
- Compatible with Manufacturer Model Number
- Universal
- Compatible Manufacturer Model Number
- Universal
Description
Self Adjusting. Clamp 3/4 in.2 Piece
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.