Shop MASON PLASTICS
See all product information
Create Account
SPROCKET
Mfr # NS8500-17T114KW
Zoro # G723559981
product price:Â
$
65.35
/ea
Key Features
Overall Width
1 1/2 in
Keyway Width
1/4 in
Number of Teeth
17
Outside Diameter
4.14 in
Bore Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NS8500-17T114KW
- Zoro #
- G723559981
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 1 1/2 in
- Keyway Width
- 1/4 in
- Outside Diameter
- 4.14 in
- Tooth Width
- 7/16 in
- For Shaft Size
- 1.25 in
- Keyway Depth
- 1/8 in
Details
- Item
- Conveyor Sprocket
- Number of Teeth
- 17
- Bore Shape
- Round
- Includes
- Bolts, Threaded Insert
- Construction Type
- Two Piece
- Material
- Reinforced Nylon
- Bore Type
- Keyway with No Set Screw
- Minimum Temperature
- -40 Degrees F
- Number of Strands
- 1
- For Belt Series
- 8505
- For Belt Type
- Conveyor
Description
SPROCKET
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.