Shop MASON PLASTICS
See all product information
Create Account
SPROCKET
Mfr # NS8500-25T114KW
Zoro # G223557753
product price:Â
$
65.35
/ea
Key Features
Bore Shape
Round
Keyway Width
1/4 in
For Belt Series
8505
Overall Width
1 1/2 in
Minimum Temperature
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NS8500-25T114KW
- Zoro #
- G223557753
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Keyway Width
- 1/4 in
- Overall Width
- 1 1/2 in
- Tooth Width
- 7/16 in
- For Shaft Size
- 1.25 in
- Keyway Depth
- 1/8 in
- Outside Diameter
- 6.06 in
Details
- Item
- Conveyor Sprocket
- Bore Shape
- Round
- For Belt Series
- 8505
- Minimum Temperature
- -40 Degrees F
- For Belt Type
- Conveyor
- Bore Type
- Keyway with No Set Screw
- Construction Type
- Two Piece
- Number of Teeth
- 25
- Number of Strands
- 1
- Includes
- Bolts, Threaded Insert
- Material
- Reinforced Nylon
Description
SPROCKET