Shop MASON PLASTICS
See all product information
Create Account
LASER ETCHED BRACKET ASSEMBLY
Mfr # LNMP503B107ASSY
Zoro # G823559072
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Compatible Brand
Universal
Color
Black, Silver
Bracket Performance
Standard
Compatible with Manufacturer Part Number
MPSSTS
Overall Width
1 15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LNMP503B107ASSY
- Zoro #
- G823559072
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 1 15/16 in
Details
- Item
- Guide Rail Bracket
- Compatible Brand
- Universal
- Color
- Black, Silver
- Bracket Performance
- Standard
- Compatible with Manufacturer Part Number
- MPSSTS
- Compatible Series
- Universal
- Product Type
- Bracket Assembly
- Mounting Bracket Type
- Guide Rail Bracket with 7 in Rod
- Mounting Bracket Material
- Nylon/Stainless Steel
- Includes Knob
- Knob Included
Description
Guide Rail Bracket, Guide Rail Bracket with 7 in Rod, Bolt-On Conveyor Connection Type, Nylon/Stainless Steel, Includes Mounting Fasteners No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.