Shop MASON PLASTICS

SPROCKET

  • Mfr # NS8500-25T1KW

  • Zoro # G523559792


product price:  $65.35
/ea

Key Features

For Belt Series
8505
Material
Reinforced Nylon
Outside Diameter
6.06 in
Bore Type
Keyway with No Set Screw
Overall Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NS8500-25T1KW
Zoro #
G523559792
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
6.06 in
Overall Width
1 1/2 in
For Shaft Size
1 in
Keyway Depth
1/8 in
Tooth Width
7/16 in
Keyway Width
1/4 in

Details

Item
Conveyor Sprocket
For Belt Series
8505
Material
Reinforced Nylon
Bore Type
Keyway with No Set Screw
Includes
Bolts, Threaded Insert
Minimum Temperature
-40 Degrees F
Bore Shape
Round
For Belt Type
Conveyor
Construction Type
Two Piece
Number of Teeth
25
Number of Strands
1

Description

SPROCKET

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.