Shop MASON PLASTICS
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Stainless Steel Tee Rail 1 1/4 in.
Mfr # MPSSTS12510
Zoro # G312302042
product price:Â $152.99
/eaKey Features
Overall Length
10 ft
Overall Width
1 1/4 in
Overall Height
13/16 in
Sheath Color
Silver
Sheath Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MPSSTS12510
- Zoro #
- G312302042
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 10 ft
- Overall Width
- 1 1/4 in
- Overall Height
- 13/16 in
- Bottom Width
- 11/16 in
- Top Width
- 1 1/4 in
- Guide Rail Channel Height
- 7/16 in
- Wire Rope Length
- 10 ft
Details
- Item
- Conveyor Guide
- Sheath Color
- Silver
- Sheath Material
- Stainless Steel
- Rail Type
- Tee
- OEM Equivalent Part Number
- Valu Guide VG-SSTS-1.25-10
- Base Split
- Solid
- Guide Material
- Stainless Steel
- Guide Color
- White
- For Frame Shape
- Straight
- Contact Type
- Sliding
- Guide Performance
- Durable, Low Friction
Description
Conveyor Guide, Durable, Low Friction Guide Performance, Stainless Steel Guide Material, For Frame Shape Straight, 13/16 in Overall Height, 10 ft Overall Length, 1 1/4 in Overall Width, Bristle Color Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.