Towel Bar, Aluminum, 20 in Overall W
Mfr # YB8098SN
Zoro # G9207315
product price: $5.39
/eaKey Features
Finish
Satin Nickel
Collection
Mason
Bar Length
18 in
Material
Zinc
Features
Limited Lifetime Warranty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YB8098SN
Zoro #
G9207315
UPC #
034584003492
Country of Origin
Taiwan, Province of China
Dimensions
Bar Length
18 in
Overall Height
5/8 in
Overall Length
18 in
Overall Width
20 in
Overall Depth
3 1/4 in
Bar Width
18 in
Details
Item
Towel Bar
Finish
Satin Nickel
Collection
Mason
Material
Zinc
Features
Limited Lifetime Warranty
Weight Capacity
30 lb
Projection
3 1/4 in
Includes
Mounting Hardware, Template
ADA Compliant
No
Number of Bars
1
Product Type
Tower Holder and Hardware
Bar Material
Aluminum
Includes Mounting Hardware
Yes
Resistance Properties
Corrosion Resistant
Basic Material
Zinc
Description
Replacement Towel Bar, ADA Compliant Not ADA Compliant, Bar Material Aluminum, Bar Width 18 in, Center to Center Hole Distance Not Applicable, Finish Satin Nickel, Basic Material Zinc, Mounting Type Bar Only, Number of Bars 1, Overall Depth 3 1/4 in, Overall Height 5/8 in, Overall Width 20 in, Weight Capacity 30 lb, Includes Mounting Hardware Yes, Product Type Towel Bar, Features Limited Lifetime Warranty, Includes Mounting Hardware, Template, Projection 3 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.