This item is Discontinued.

Massive Audio Massive Audio MX57 5 x 7 in. 2 Way Speaker Hard Dome Tweet 50-100W Maximum MX57

Massive Audio MX57 5 x 7 in. 2 Way Speaker Hard Dome Tweet 50-100W Maximum (Discontinued)

  • Mfr # MX57
  • Zoro # G103928895
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MX57
Zoro #
G103928895
UPC #
623169621314
Country of Origin
China

Description

At the bottom the MX57 Series Coaxial Speaker sits a high powered Flux Y30 Strontium Ferrite Magnets that is contained by custom tooled heavy gage powder coated steel baskets with the word "MASSIVE" stamped right into the steel. In the center of a MX57 speaker sits a 1" KSV coil that floats on a poly fiber spider. With custom rubber surrounds, laminated paper cones, a phase optimized 12dB crossover with smooth 13mm dome tweeters these are highly value priced and are designed to fit almost any ride

Features
  • Heavy Gauge Steel Powder Coated Basket
  • Custom Made Massive Logo 3 Way Tweeter Plate
  • High-Energy Y30 Magnets Assures Sufficient Magnet Force Needed
  • For High Sensitivity And Accurate Sound Reproduction
  • Rugged Construction To Withstand Harsh Mobile Environment
  • Custom Laminated Paper Cone With Butyl Rubber Surround
  • High Quality Cloth Spider With Polyester Fiber
  • 1" High Temperature KSV Voice Coil
  • 13mm Hard Diaphragm Tweeter With Ferro Fluid Cooled V.C
Specifications
  • Speaker Size: 5x7"/ 6x8"
  • Tweeter: 13mm PEI
  • Cone: Laminated Paper
  • Sensitivity: 92.5dB
  • Frequency: 65-20KHz
  • RMS Power: 50 watts
  • Peak Power: 220 watts
  • Impedance: 4 Ohm
  • Basket: Heavy Gauge Steel
  • Depth: 2.17"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.