Shop MASTER
Additional $135.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Air Forced Torpedo Heater, 190000 btu/hr, Kerosene/Diesel Fuel, 13 gal Tank, 1.42 gph Fuel
- Mfr # MH-190T-KFA
- Zoro # G916380705
product price:Â
$
826.99
/ea
Key Features
BtuH Output
190000 Btu/hr
Fuel Rate
1.42 gph
Hz
60 Hz
Heater Voltage
120V AC
Heating Area
4750 sq-ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MH-190T-KFA
- Zoro #
- G916380705
- UPC #
- 657888111900
- Country of Origin
- China
- BtuH Output
- 190000 Btu/hr
- Fuel Rate
- 1.42 gph
- Hz
- 60 Hz
- Heater Voltage
- 120V AC
- Heating Area
- 4750 sq-ft
- Air Flow
- 630 cfm
- Amps AC
- 2.7 A
Description
Master forced air torpedo heater 190,000 btu capacity, 13 gal tank, 1.42 gph fuel consumption, #1 and #2 diesel Fuel/JP8/Jet A fuel and #1 and #2 fuel oil fuel, 4,750 ft2 heating area, 9 hr hours on one filling, 630 cfm, 120 VAC, 2.7 A, 60 Hz frequency, 43 in L x 24 in W x 26 in H dimensions, import Domestic/Import.We know you need your equipment to work as hard as you do. Trust Master 190,000 btu kerosene/diesel forced air torpedo heater to get the job done. This versatile, multi-Fuel heater will warm up to 4,750 ft2 of your shop, barn, construction site, or wherever you need powerful, dependable heat. This high-output heater's time-tested design includes Master rigorously tested cold-start system, plus the built-in convenience and safety features you expect from Master products. Master built for power.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.