Shop MASTER

Portable Oil and Kerosene Torpedo Heater, Diesel, Kerosene, 16,250 sq ft Heat Area 30 gal

  • Mfr # 650TMHD-KFA
  • Zoro # G315197188

product price: 
$
3,559.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Tank Capacity
30 gal
Hours on One Filling
6.5 hr
Heating Area
16,250 sq ft
Digital Temperature Readout Included
Yes
Overall Depth
74 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
650TMHD-KFA
Zoro #
G315197188
UPC #
657888246008
Country of Origin
China
Tank Capacity
30 gal
Hours on One Filling
6.5 hr
Heating Area
16,250 sq ft
Item
Portable Oil and Kerosene Torpedo Heater
Digital Temperature Readout Included
Yes
Thermal Overheat Protection
Automatic Reset
Power Failure Indicator Included
No
Fuel Type
Diesel, Kerosene
On/Off Switch Included
Yes
Automatic Safety Shut-Off Included
Yes
Fuel Gauge Included
Yes
Portability
Wheeled
Ignition Type
Direct Spark
Ignition Power Source
Electronic
Product Type
Portable Oil and Kerosene Torpedo Heater
Built-In Air Pressure Gauge Included
Yes
Flame-Out Sensor Included
Yes
Includes
Thermostat
LED Diagnostics Included
Yes
Heating Capacity Output
650,000 BtuH
Thermostat Included
Thermostat Included
For Use Indoors/Outdoors
Outdoor
Fuel Consumption
4.6 gph
Number of Heat Settings
9
Head Shape
Cylinder
Housing Finish
Powder Coated
Heater Voltage
120 V AC
Unavailable In
Massachusetts
Thermostat Type
Unit-Mounted
Color
Bronze
Firing Type
Direct-Fired
Housing Material
Steel
Safety Features
High Temperature Shut Off
Body Shape
Cylindrical
Heater Style
Torpedo
Amperage
11.4 A
NEMA Plug Configuration
5-15P
Number of Heads
1
Housing Color
Yellow
Wire Color
Bronze

Dimensions

Overall Depth
74 in
Overall Height
43 in
Overall Length
25 in
Overall Width
25 in
Cord Length
6 in

Description

Diesel Forced Air Heater with Thermostat

Restrictions

WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: MA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.