This item is Discontinued.

Master Appliance 11-Amp Corded Heat Gun, 240VAC, Air Volume: 16 cfm PH-2200-1-A1

11-Amp Corded Heat Gun, 240VAC, Air Volume: 16 cfm (Discontinued)

  • Mfr # PH-2200-1-A1
  • Zoro # G7439875
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-2200-1-A1
Zoro #
G7439875
UPC #
-
Country of Origin
United States

Details

Item
Heat Gun,130-1000 deg. F,11 A,16 cfm
Voltage
240VAC
Air Volume
16 cfm
Amps AC
11
Corded/Banded
Corded
Heating Element Material
Coiled Wire

Description

Heat Gun,130-1000 deg. F,11 A,16 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.