Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Master Appliance 11-Amp Corded Heat Gun Kit, 240VAC PH-2200K-A6

11-Amp Corded Heat Gun Kit, 240VAC (Discontinued)

  • Mfr # PH-2200K-A6
  • Zoro # G7465127
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-2200K-A6
Zoro #
G7465127
UPC #
635705100726
Country of Origin
United States

Dimensions

Overall Length
8 1/4 in
Nozzle Outside Diameter
1 5/16 in
Overall Height
7 1/4 in
Overall Width
3 in
Cord Length
6 ft

Details

Item
Heat Gun
Voltage
240VAC
Air Volume
16 cfm
Corded/Banded
Corded
Amps AC
11
Heating Element Material
Coiled Wire
LCD Display
No
Series
Proheat
Kit Contents
(1) Bare Tool
Number of Air Flow Settings
1
Tool Weight
1.6 lb
Nozzles Included
Included
Duty
Heavy
Features
Ergonomic Design, Protective Hand/Switch Guard
Tool Type
Heat Gun
Minimum Temperature
130 Degrees F
Maximum Air Flow
16 cfm
Motor Type
Permanent Magnet
Current
6.2 A
Minimum Air Flow
16 cfm
Maximum Temperature
1,000 Degrees F

Description

Heat Gun, Heat Gun Handle Style Pistol, Maximum Temperature 1,000 Degrees F, Minimum Temperature 130 Degrees F, Temperature Range 130 Degrees to 1,000 Degrees F, LCD Display No, Current 6.2 A, Kit Contents (1) Bare Tool, Tool Brand Master Appliance, Air Volume 16 cfm, Nozzle Outside Diameter 1 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.