This item is Discontinued.

Master Appliance Crimp Connctor Kit, Crimp Trminls, 90 pcs. 10066

Crimp Connctor Kit, Crimp Trminls, 90 pcs. (Discontinued)

  • Mfr # 10066
  • Zoro # G0498924
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10066
Zoro #
G0498924
UPC #
635705100665
Country of Origin
Unknown

Dimensions

Sizes Included
18-22 AWG ,18-20 AWG, 14-16 AWG, 10-12 AWG
Number of Sizes
4

Details

Includes
(5) Red #10 Stud, (5) Blue #8 Stud, (5) Blue #10 Stud, (5) Blue 1/4 in Stud, (5) Blue 3/8 in Stud, and (5) Yellow #10 Stud Ring Terminals, (10) Red, (10) Blue, and (20) Yellow Butt Connectors, (5) Red 1/4 Tab, (5) Blue 1/4 Tab Female Couplers, (5) Red 1/4 Tab, (5) Blue 1/4 Tab Male Couplers, and Plastic Case with Space for Heat Tool
Terminal Type
Connector
Number of Pieces
90
Kit Type
Connector
Connector Assortment Type
Crimp Terminals
Item
Crimp Connector Kit

Description

Crimp Connector Kit, Number of Pieces 90, Connector Assortment Type Crimp Terminals, Includes (5) Red #10 Stud, (5) Blue #8 Stud, (5) Blue #10 Stud, (5) Blue 1/4 in Stud, (5) Blue 3/8 in Stud, and (5) Yellow #10 Stud Ring Terminals, (10) Red, (10) Blue, and (20) Yellow Butt Connectors, (5) Red 1/4 Tab, (5) Blue 1/4 Tab Female Couplers, (5) Red 1/4 Tab, (5) Blue 1/4 Tab Male Couplers, and Plastic Case with Space for Heat Tool, Kit Type Connector, Number of Sizes 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.