This item is Discontinued.

Master Appliance Crimp Connctr Kit, With Crimp Tool, 75pcs. 10719

Crimp Connctr Kit, With Crimp Tool, 75pcs. (Discontinued)

  • Mfr # 10719
  • Zoro # G0727946
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10719
Zoro #
G0727946
UPC #
635705107190
Country of Origin
Unknown

Dimensions

Sizes Included
18-20 AWG, 14-16 AWG, 10-12 AWG
Number of Sizes
3

Details

Terminal Type
Connector
Tools Included
Crimper, Heat Tool
Includes
(5) Red #10, (5) Blue #8, (5) Blue #10, (5) Blue 1/4 in Stud, (5) Blue 3/8 in Stud, (5) Yellow #10 Stud, and (5) Yellow 3/8 in Stud Ring Terminals, (10) Red, (10) Blue, and (10) Yellow Butt Connectors, (5) Female and (5) Male Slip-On Connectors, UT-100Si Heat Tool and Crimp Tool, and Plastic Case
Number of Pieces
75
Connector Assortment Type
Crimp Terminals
Item
Crimp Connector Kit
Kit Type
Connector

Description

Crimp Connector Kit, Number of Pieces 75, Tools Included Crimper, Heat Tool, Connector Assortment Type Crimp Terminals, Includes (5) Red #10, (5) Blue #8, (5) Blue #10, (5) Blue 1/4 in Stud, (5) Blue 3/8 in Stud, (5) Yellow #10 Stud, and (5) Yellow 3/8 in Stud Ring Terminals, (10) Red, (10) Blue, and (10) Yellow Butt Connectors, (5) Female and (5) Male Slip-On Connectors, UT-100Si Heat Tool and Crimp Tool, and Plastic Case, Kit Type Connector, Number of Sizes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.