This item is Discontinued.

Master Appliance Crimp Connctr Kit, With Crimp Tool, 80pcs. 10725

Crimp Connctr Kit, With Crimp Tool, 80pcs. (Discontinued)

  • Mfr # 10725
  • Zoro # G0773096
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10725
Zoro #
G0773096
UPC #
635705107251
Country of Origin
Unknown

Dimensions

Number of Sizes
4
Sizes Included
18-20 AWG, 14-16 AWG, 10-12 AWG, 22-24 AWG

Details

Number of Pieces
80
Connector Assortment Type
Crimp Terminals
Terminal Type
Connector
Tools Included
Heat Tool
Kit Type
Connector
Item
Crimp Connector Kit
Includes
(5) Red #10, (5) Blue #10, (5) Blue 1/4 in Stud, (5) Blue 3/8 in Stud, (5) Yellow #10 Stud, and (5) Yellow 3/8 in Stud Ring Terminals, (10) Red, (10) Clear, (10) Blue, and (10) Yellow Butt Connectors, (5) Blue .250 in Female and (5) Blue .250 in Male Slip-On Connectors, UT-100Si Heat Tool, and Plastic Case

Description

Crimp Connector Kit, Number of Pieces 80, Tools Included Heat Tool, Connector Assortment Type Crimp Terminals, Includes (5) Red #10, (5) Blue #10, (5) Blue 1/4 in Stud, (5) Blue 3/8 in Stud, (5) Yellow #10 Stud, and (5) Yellow 3/8 in Stud Ring Terminals, (10) Red, (10) Clear, (10) Blue, and (10) Yellow Butt Connectors, (5) Blue .250 in Female and (5) Blue .250 in Male Slip-On Connectors, UT-100Si Heat Tool, and Plastic Case, Kit Type Connector, Number of Sizes 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.