Zoro Homepage

Heat Gun Attachment, Pinpoint Heat, 3/8 In

  • Mfr # 51309

  • Zoro # G4928393


product price: $16.99
/ea

Key Features

Type
Pinpoint Heat
size
3/8"
Size
3/8 in
Application
Pinpoint Heat
For Use With
For Use With Mfr. No. HG-301AK, HG-201A, HG-201A-MC, HG-201AK, HG-202A, HG-301A, HG-301A-MC, HG-302A, HG-501A, HG-501A-MC, HG-501AK, HG-502A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51309
Zoro #
G4928393
UPC #
635705513090
Country of Origin
China

Dimensions

size
3/8"
Size
3/8 in
Outside Diameter
1 3/4 in

Details

Item
Heat Gun Attachment
Type
Pinpoint Heat
Application
Pinpoint Heat
For Use With
For Use With Mfr. No. HG-301AK, HG-201A, HG-201A-MC, HG-201AK, HG-202A, HG-301A, HG-301A-MC, HG-302A, HG-501A, HG-501A-MC, HG-501AK, HG-502A
Includes
Pinpoint Attachment
Tool Compatibility
HG-201AK, HG-301AK, HG-501AK, HG-751BK, VT-750CK, VTS-750, VTS-752
Compatible with Manufacturer Part Number
HG-201A, HG-201A-MC, HG-201AK, HG-202A, HG-301A, HG-301A-MC, HG-301AK, HG-302A, HG-501A, HG-501A-MC, HG-501AK, HG-502A
Number of Pieces
1
Material Application
Adhesives, Heat Shrink Tubing, Plastics, Sealers
Nozzle Type
Pinpoint Attachment
Material
Stainless Steel
Compatible Grainger Part Number
1UNH7, 1UNH8, 1UNH9, 1YMJ6, 1YML7, 5PYN4, 5PYP2

Description

Pinpoint Reducer Attachment, Nozzle Type Pinpoint Reducer, Outside Diameter 1 3/4 in, Compatible with Manufacturer Part Number HG-201A, HG-201A-MC, HG-201AK, HG-202A, HG-301A, HG-301A-MC, HG-301AK, HG-302A, HG-501A, HG-501A-MC, HG-501AK, HG-502A, Compatible with Grainger Part Number 1UNH7, 1UNH8, 1UNH9, 1YMJ6, 1YML7, 5PYN4, 5PYP2, Includes Pinpoint Attachment, Material Application Adhesives, Heat Shrink Tubing, Plastics, Sealers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.