This item is Discontinued.

Master Appliance Heat Gun Kit, 230VAC, 1426 Watt PH-2500K-A6

Heat Gun Kit, 230VAC, 1426 Watt (Discontinued)

  • Mfr # PH-2500K-A6
  • Zoro # G7465696
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PH-2500K-A6
Zoro #
G7465696
UPC #
-
Country of Origin
United States

Details

Item
HeatGunKit,130-1000 deg. F,11 A,4-16 cfm
Voltage
230VAC
Air Volume
4 to 16 cfm
Watts
1426
Amps AC
11
Corded/Banded
Corded
Heating Element Material
Coiled Wire

Description

HeatGunKit,130-1000 deg. F,11 A,4-16 cfm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.