
HEAT GUN200-400DEG F120V
Mfr # MAHG-201D
Zoro # G902129073
product price: $227.99
/ea
Free Shipping & Returns
Key Features
Max. Temp. (F)
400°F
Features
3-Stage Switch, 6' Cord, Built-In Adjustable Base, Field Changeable Heating Element
Amps
5A
Voltage
120V
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAHG-201D
Zoro #
G902129073
UPC #
635705107251
Country of Origin
Japan
Details
Max. Temp. (F)
400°F
Features
3-Stage Switch, 6' Cord, Built-In Adjustable Base, Field Changeable Heating Element
Amps
5A
Voltage
120V
Color
Red
Item
Heat Gun
Standards
cULus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.