Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heating Element 750 Deg F 220V

  • Mfr # HAS-016K

  • Zoro # G8329955


product price: $33.56
/ea

Key Features

Fits Brand
Master Appliance
Includes
Mica Insulation
Number of Pieces
1
Compatible with Manufacturer Part Number
HG-752A
Maximum Temperature
1,000 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAS-016K
Zoro #
G8329955
UPC #
635705351746
Country of Origin
United States

Details

Fits Brand
Master Appliance
Item
Heat Gun Element Kit
Includes
Mica Insulation
Number of Pieces
1
Compatible with Manufacturer Part Number
HG-752A
Maximum Temperature
1,000 Degrees F
Accessory Type
Heat Gun Element Kit
Minimum Temperature
750 Degrees F

Description

Heat Gun Element Kit, Compatible with Grainger Part Number 5PYN9, Compatible with Manufacturer Part Number HG-752A, Maximum Temperature 1,000 Degrees F, Minimum Temperature 750 Degrees F, Includes Mica Insulation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.