Zoro Homepage

Jumbo Heat Tool

  • Mfr # UT200SI

  • Zoro # G0513904


product price: $169.20
/ea
Free Shipping & Returns

Key Features

Application
Desoldering, Heat Shrink Tubing, Soldering, Strip Insulation, Terminate Specialty Connectors, Pinpoint Heat
Features
Adjustable Temperature Controlled, Built-in Fuel Filter for Consistent Fuel Ignition, Built-in Window Indicates Fuel Level
Power Source
Butane
Type
Self Igniting Jumbo
Temp. Rating
482 Degrees to 1004 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT200SI
Zoro #
G0513904
UPC #
635705101815
Country of Origin
Japan

Dimensions

Tool Length
11.9 in
Tip Width
10 mm

Details

Item
Soldering Iron
Application
Desoldering, Heat Shrink Tubing, Soldering, Strip Insulation, Terminate Specialty Connectors, Pinpoint Heat
Features
Adjustable Temperature Controlled, Built-in Fuel Filter for Consistent Fuel Ignition, Built-in Window Indicates Fuel Level
Power Source
Butane
Type
Self Igniting Jumbo
Temp. Rating
482 Degrees to 1004 Degrees F
Includes
Protective Cap, Shrink Attachment
Standards
GS/TUV Listed, UL Listed
Ignition Type
Self-Igniting
Maximum Torch Temperature
2,372 Degrees F
Series
Ultratorch UT-200
Maximum Solder Tip Temperature
986 Degrees F
Fuel Tank Capacity
2.2 fl oz
Tip Type
Chisel, Heat Shrink, Hot Air
Product Type
Handpiece Only
Maximum Hot Air Tip Temperature
1,004 Degrees F
Tip Manufacturer Part Number
72-01-02, 72-01-52, 72-01-55
Tool Functions
Flameless Heat Tool, Soldering Iron
Run Time
150 min
Electric Iron Power Equivalence (Maximum)
200 W

Description

Heat Tool, Ignition Type Self-Igniting, Tool Functions Flameless Heat Tool, Soldering Iron, Electric Iron Power Equivalence (Maximum) 200 W, Series Ultratorch UT-200, Maximum Solder Tip Temperature 986 Degrees F, Tip Type Chisel, Heat Shrink, Hot Air, Tip Width 10 mm, Run Time 150 min, Maximum Torch Temperature 2,372 Degrees F, Maximum Hot Air Tip Temperature 1,004 Degrees F, Includes Protective Cap, Shrink Attachment, Tip Manufacturer Part Number 72-01-02, 72-01-52, 72-01-55

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.