Zoro Homepage

MASTER APPL Multi-Funct Solder Iron

  • Mfr # PI-20SIK

  • Zoro # G604104408


product price: $45.39
/ea

Key Features

Application
For Soldering
Features
Heat Tool, Soldering Iron
Includes
Flameless Heat Shrink Adaptor, Lead-Free Solder, Professional Butane Soldering Iron, Protective Cap and Case, Sponge Tray
Temp. (F)
820 Degrees F
Tip
4 Tips: 2.4MM Solder Tip, Double Sharp Tip, Needle Tip, Hot Knife Tip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PI-20SIK
Zoro #
G604104408
UPC #
635705119841
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
8 7/10 in
Tip Width
2.4 mm
Tool Length
8.7 in

Details

Item
Soldering Iron
Application
For Soldering
Features
Heat Tool, Soldering Iron
Includes
Flameless Heat Shrink Adaptor, Lead-Free Solder, Professional Butane Soldering Iron, Protective Cap and Case, Sponge Tray
Temp. (F)
820 Degrees F
Tip
4 Tips: 2.4MM Solder Tip, Double Sharp Tip, Needle Tip, Hot Knife Tip
Watts
167
Standards
Lead Free/Free RoHS Obedient
Power Source
Butane
Maximum Torch Temperature
820 Degrees F
Product Type
Handpiece Only
Tip Type
Knife, Needle, Conical

Description

Butane-Powered, Soldering Iron Kit, Tip Type Knife, Needle, Conical, Tip Width 2.4 mm, Maximum Torch Temperature 820 Degrees F, Includes Flameless Heat Shrink Adaptor, Lead-Free Solder, Professional Butane Soldering Iron, Protective Cap and Case, Sponge Tray, Application For Soldering, Features Heat Tool, Soldering Iron, Power Source Butane, Product Type Multi-Function Torch/Soldering Iron, Standards Lead Free/Free RoHS Obedient, Tool Length 8.7 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.