Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Microtorch, 2500 F, Butane, w/ Tip

  • Mfr # MT-51H

  • Zoro # G1032202


product price: $42.30
/ea

Key Features

Application
Desoldering, Pinpoint Heat, Shrink Tubing, Soldering, Terminate Specialty Connectors, Use to Heat and Ignite Materials
Features
Built-in Self-Igniting System With Safety Lock That Ensures the Switch is Not Turned on When Not in Use
Power Source
Butane
Characteristics
Adjustable Broad or Pinpoint Flame, Built In Refillable Plastic Fuel Tank, Hot Air Tip Provides Flameless Heat For Heat Shrink Applications, Self Igniting with Safety Lock
Includes
Built in Refillable Fuel Tank and Hands Free Lock, Hot Air Tip and Heat Shrink Attachment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT-51H
Zoro #
G1032202
UPC #
635705101839
Country of Origin
Taiwan, Province of China

Dimensions

Tool Length
1.3 in
Tool Height
6.1 in

Details

Item
Butane Torch Kit
Application
Desoldering, Pinpoint Heat, Shrink Tubing, Soldering, Terminate Specialty Connectors, Use to Heat and Ignite Materials
Features
Built-in Self-Igniting System With Safety Lock That Ensures the Switch is Not Turned on When Not in Use
Power Source
Butane
Characteristics
Adjustable Broad or Pinpoint Flame, Built In Refillable Plastic Fuel Tank, Hot Air Tip Provides Flameless Heat For Heat Shrink Applications, Self Igniting with Safety Lock
Includes
Built in Refillable Fuel Tank and Hands Free Lock, Hot Air Tip and Heat Shrink Attachment
Standards
CSA, Meets CPSC Requirements, TUV/GS
Flame Temp. (Deg. F)
2,500 Degrees F
Powered By
Butane
Tip Type
Heat Shrink, Hot Air
Flame Adjustment
Broad to Pinpoint
Fuel Tank Capacity
0.625 fl oz
Tip Manufacturer Part Number
35387, 35394
Ignition Type
Self-Igniting
Maximum Hot Air Tip Temperature
932 Degrees F
Series
Microtorch MT-51
Tool Functions
Flameless Heat Tool, Torch
Run Time
120 min
Product Type
Butane Torch Kit
Maximum Torch Temperature
2,500 Degrees F

Description

Microtorch, Ignition Type Self-Igniting, Flame Adjustment Broad to Pinpoint, Tool Functions Flameless Heat Tool, Torch, Series Microtorch MT-51, Tip Type Heat Shrink, Hot Air, Run Time 120 min, Maximum Torch Temperature 2,500 Degrees F, Maximum Hot Air Tip Temperature 932 Degrees F, Includes Built in Refillable Fuel Tank and Hands Free Lock, Hot Air Tip and Heat Shrink Attachment, Tip Manufacturer Part Number 35387, 35394

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.