Zoro Homepage

Microtorch, Palm Size, Butane

  • Mfr # MT-11K

  • Zoro # G1221141


product price: $20.29
/ea

Key Features

Application
Desoldering, Heat Shrinking, Heating, Lighting, Soldering, Terminating
Power Source
Butane
Powered By
Butane
Characteristics
Approx. Flame Temp. 2500 F
Includes
2 oz Can of Butane, Refillable Fuel Cell
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT-11K
Zoro #
G1221141
UPC #
635705100238
Country of Origin
Taiwan, Province of China

Dimensions

Tool Height
4.6 in
Tool Length
2.65 in

Details

Item
Butane Torch with Refill Canister
Application
Desoldering, Heat Shrinking, Heating, Lighting, Soldering, Terminating
Power Source
Butane
Powered By
Butane
Characteristics
Approx. Flame Temp. 2500 F
Includes
2 oz Can of Butane, Refillable Fuel Cell
Series
Microtorch MT-11
Standards
Meets CPSC Requirements
Maximum Torch Temperature
2,500 Degrees F
Product Type
Butane Torch & Refill Canister
Tool Functions
Torch
Tip Type
Not Included
Ignition Type
Self-Igniting
Run Time
20 min

Description

Microtorch, Ignition Type Self-Igniting, Series Microtorch MT-11, Tip Type Not Included, Run Time 20 min, Tool Functions Torch, Maximum Torch Temperature 2,500 Degrees F, Includes 2 oz Can of Butane, Refillable Fuel Cell, Application Desoldering, Heat Shrinking, Heating, Lighting, Soldering, Terminating, Power Source Butane, Product Type Butane Torch & Refill Canister, Standards Meets CPSC Requirements, Tool Height 4.6 in, Tool Length 2.65 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.