Zoro Homepage

Triggertorch, Palm Sized

  • Mfr # MT-70

  • Zoro # G2685584


product price: $27.15
/ea

Key Features

Application
Desoldering, Ignite Materials, Melt Plastic, Shrink Tubing, Soldering, Terminate Specialty Connectors, Heat Parts
Features
"Hands-Free" Slide Lock for Continuous Use and Instant Off Operation, Self-Igniting Piezo Electric Ignition is Easy to Start and Eliminates the Need for Lighter or Matches
Power Source
Butane
Includes
Built in Refillable Fuel Tank and Removable Base
Characteristics
Approx. Flame Temp. 2500 F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT-70
Zoro #
G2685584
UPC #
635705100863
Country of Origin
Taiwan, Province of China

Dimensions

Tool Height
3.8 in
Tool Length
5.5 in

Details

Item
Butane Torch
Application
Desoldering, Ignite Materials, Melt Plastic, Shrink Tubing, Soldering, Terminate Specialty Connectors, Heat Parts
Features
"Hands-Free" Slide Lock for Continuous Use and Instant Off Operation, Self-Igniting Piezo Electric Ignition is Easy to Start and Eliminates the Need for Lighter or Matches
Power Source
Butane
Includes
Built in Refillable Fuel Tank and Removable Base
Characteristics
Approx. Flame Temp. 2500 F
Powered By
Butane
Series
Mini-Triggertorch MT-70
Standards
CSA, Meets CPSC Requirements, TUV/GS
Fuel Tank Capacity
0.5 fl oz
Tool Functions
Torch
Ignition Type
Self-Igniting
Product Type
Butane Torch
Run Time
60 min
Flame Adjustment
Adjustable Temperature
Maximum Torch Temperature
2,500 Degrees F
Tip Type
Not Included

Description

Triggertorch, Ignition Type Self-Igniting, Flame Adjustment Adjustable Temperature, Tool Functions Torch, Series Mini-Triggertorch MT-70, Tip Type Not Included, Run Time 60 min, Maximum Torch Temperature 2,500 Degrees F, Includes Built in Refillable Fuel Tank and Removable Base, Application Desoldering, Ignite Materials, Melt Plastic, Shrink Tubing, Soldering, Terminate Specialty Connectors, Heat Parts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.