Master Caster

Caster, Futura, Dlx, Black, PK5


product price: $44.79
/pk 5, $8.96/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • For Use With Carpet
  • Size 1.5" Caster; 2" Wheel
  • Capacity 120 lbs Per Caster
  • Weight 2 lbs
  • Material Nylon
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 1.5" Caster; 2" Wheel

Details

Item Caster,Futura, Dlx,Black,PK5
For Use With Carpet
Capacity 120 lbs Per Caster
Weight 2 lbs
Material Nylon
Color Matte Black

Description

Caster,Futura, Dlx,Black,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.